Industrial Wool Felt Sheets, 1/2", F5, 120"
Mfr # BULK-FS-F5-91
Zoro # G106134927
product price:Â $60.29
/eaKey Features
Thickness
1/2"
Grade
F5
Material
Wool Felt
Vibration Absorption
Medium
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F5-91
Zoro #
G106134927
UPC #
193005252403
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Vibration Absorption
Medium
Abrasion Resistance
Good
Color
Off White
Hardness
Firm
Durometer
25A
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Maximum Temperature
200 Degrees F
Firmness
6 psi
Minimum Adhesive Temperature
-30 Degrees F
Wool Content
95 %
Minimum Temperature
-80 Degrees F
Density
6 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
400 psi
Adhesive Type
Acrylic
Shape
Strip
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.