Industrial Wool Felt Sheets, 3/8", F7, 120"
Mfr # BULK-FS-F7-37
Zoro # G106134958
product price:Â $22.45
/eaKey Features
Thickness
3/8"
Grade
F7
Material
Wool Felt
Tensile Strength (PSI)
250 psi
Hardness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F7-37
Zoro #
G106134958
UPC #
193005253318
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
250 psi
Hardness
Firm
Vibration Absorption
Medium
Durometer
25A
Color
Gray
Abrasion Resistance
Good
Density (Lbs./Sq. Yd.)
4.50 lbs/sq yd
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Strip
Maximum Adhesive Temperature
220 Degrees F
Density
4.5 lb/sq yd
Wool Content
80 %
Adhesive Type
Acrylic
Tensile Strength
250 psi
Description
Felt Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.