This item is Discontinued.

Wera Power Bit, 1/4", 17/32" 05059488001

Power Bit, 1/4", 17/32" (Discontinued)

  • Mfr # 05059488001
  • Zoro # G1062101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05059488001
Zoro #
G1062101
UPC #
013288011602
Country of Origin
Czechia

Dimensions

Point Size
17/32"
Shank Size
1/4"

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Impact Rated
No
SAE or Metric
SAE, Metric
Item
Power Bit
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Power Bit, Bit Style Slotted, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.