Gas Valve, NG/LP, Intermittent Pilot and Direct Spark Ignition, 24 (Discontinued)
- Mfr # VR8304M3509
- Zoro # G1062555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR8304M3509
Zoro #
G1062555
UPC #
714724039056
Country of Origin
Mexico
Dimensions
Inlet Size
1/2 in
Outlet Size
3/4 in
Details
BtuH Capacity
270,000
Coil Volts
24
Gas Type
NG/LP
Ignition Type
Intermittent Pilot and Direct Spark Ignition
Reducer Bushing Kit
3/4 x 1/2 in
Valve Type
Standard Opening
Ambient Temp. Range
-40 to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
Yes
Pressure Setting Range
3.5 in WC
Includes
3/4 x 1/2 in Reducer Bushing, Natural to LP Gas Conversion Kit
Side Taps
No
Inlet Pressure Tap
Yes
Description
Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.