Occupancy Sensor, PIR, 1000 sq ft, Ivory (Discontinued)
- Mfr # AP1277I1
- Zoro # G1062564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AP1277I1
Zoro #
G1062564
UPC #
783585143279
Country of Origin
United States
Details
Sensing Technology
Passive Infrared
Viewing Angle
180 Degrees
Includes
Photocell
Item
Occupancy Sensor
Standards
US and cUL Listed
Watts @ 277V
1800
Color
Ivory
Description/Special Features
1 Button Manual/Auto Control, Hard Lens
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Lighting Technology
Fluorescent, Incandescent
For Use With
Fluorescent and Incandescent Lighting Loads
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Watts @ 120V
800/1000
Time Delay
4 to 30 min
Maximum Coverage Area
1,000 sq ft
Operating Voltage
277V AC
Installation Location
Wall Mount
Time Delay Adjustment Method
Adaptive, Manual
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Ivory, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards US and cUL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.