Persuader, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # 4EY99

  • Zoro # G1062731


product price:  $8.59
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4EY99
Zoro #
G1062731
UPC #
190735097656
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in
Adjustable Arm Length
No
Arm Length
5 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Persuader
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Metal Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Arm Tip Type
Bayonet
Includes Padded Arms
Yes
Application
General Purpose
Nose Bridge Material
TPR
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Minimum Operating Temperature
-166 Degrees F
Visible Light Scale Protection
L3
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Dielectric Protection
No
Maximum Operating Temperature
239 Degrees F
Padding Location
Temples, Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series DS1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.