3.5 W, Compact LED Bulb, White, T4, 3000K Temp. Clear, Dimmable

  • Mfr # BP35G8/830/LED

  • Zoro # G106284042


product price:  $5.49
/ea

Key Features

Voltage
120V AC
Watts
3.5 W
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP35G8/830/LED
Zoro #
G106284042
UPC #
017801756043
Country of Origin
China

Dimensions

Length
2 2/3 in
Bulb Manufacturers Warranty Length
2 yr
Bulb Dia.
1 in
Overall Length
2 2/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.5 W
Bulb Base Type
2-Pin (G8)
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
350 lm
Rated Life
10,000 hr
Light Technology
LED
Standards
RoHS Compliant
Color Rendering Index
80
Rough Service
No
Wattage Equivalency
35 W
Shatter-Resistant
No
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Finish
Clear
Bulb Primary Application
General Purpose
CA Title 20 Compliant
Yes
Light Color
White
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
35 W
UL 1993 Environmental Rating
Damp Location

Description

LED,3.5 W,T4,2-Pin (G8)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.