M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit

  • Mfr # 2962-22R

  • Zoro # G106284097


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2962-22R
Zoro #
G106284097
UPC #
045242779000
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Extended Anvil Length
1/2 in
Head Width
2 3/4 in
Head Height
6 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,100 IPM (Mode 2), 0 to 3,100 IPM (Mode 3), 0 to 3,100 IPM (Mode 4), 0 to 900 IPM (Mode 1)
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Charger Model
48-59-1812
Drive Type
Standard
Wireless Tool Tracking
No
Vibration Level
2.5 m/sq s
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Standards
UL Listed
Handle Type
Pistol Grip
Lock-Off Switch
Yes
Tool Weight
5.1 lb
Impact Sound Level
85 dB
Anvil Type
Friction Ring
Actuation
Trigger
Charger Included
Yes
Tool Style
Compact
Clutch Style
Impact
Breakaway Torque
650 ft-lb
Battery Model No.
794JN7
Reaction Bar
No
Handle Material
Plastic, Rubber Overmold
Retainer Type
Friction Ring
Built-In Light
Yes
Power to Weight Ratio
185.7 ft-lb/lb
Housing Material
Aluminum
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Case Included
Yes
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Explosive Environment Rated
No
Tool Series
M18 FUEL(TM)
Anvil Style
Standard
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-1850R
Includes Reaction Bar
No Reaction Bar
Battery Chemistry
Li-Ion
Torque - Maximum
650 ft-lb
Includes Case
Case Included
Speed Control
Variable
Battery Platform
M18(TM)
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Built-In Light Type
Individual Light(s)
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger

Description

M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Friction Ring Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. 1/2" Impact Wrench is the most compact in its class, giving users access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.