External-E Retaining Ring, Stainless Steel Plain Finish, 0.14 in Shaft Dia, 500 PK

  • Mfr # 489658

  • Zoro # G106305594


product price:  $131.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Type
External-E
Fits Shaft Diameter
0.14 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
489658
Zoro #
G106305594
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
0.14 in

Details

Item
Retaining Ring
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

.140" E-Style Retaining Rings/Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.