Flange Nut, M8-1.25, Steel, Class 8, Plain, 13 mm Hex Wd, 2000 PK

  • Mfr # 296496-BR-2000

  • Zoro # G106308526


product price:  $343.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Width
13 mm
Flange Diameter
17.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
296496-BR-2000
Zoro #
G106308526
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Description

M8-1.25 Serrated Hex Flange Nut/Metric Class 8 Steel/Plain Finish , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.