
Class 8.8, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 25 PK
Mfr # 934387-25
Zoro # G106318266
product price:Â $65.99
/pk 25, $2.64/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
934387-25
Zoro #
G106318266
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-2.00
Fastener Length
35 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M14-2.0x35mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Fully Threaded, 35mm, Thread M14, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.