
Jam Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 3/4 in Ht, 15 PK
Mfr # 659210-PR-15
Zoro # G106325080
product price:Â $60.85
/pk 15, $4.06/eaKey Features
Thread Size
7/8"-9
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
659210-PR-15
Zoro #
G106325080
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1-5/16 in
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch
Description
7/8"-9 Heavy Hex Jam Nuts/A563 Grade A Steel/Zinc Plated , 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.