Electric Wall Heat Frame, 16 3/20" W

  • Mfr # 797V20

  • Zoro # G106350723


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Wall Heater
Frame Extends
2 in
For Use With
2HAD5, 2HAD7, 2HAD8, 2HAD9, 2HAE1, 3END1, 3END2, 3END5, 3END6, 3END7, 3END8, 3END9, 3ENE1, 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56, 3UG57
Outside Height
19 71/100 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
797V20
Zoro #
G106350723
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
19 71/100 in
Outside Width
16 3/20 in

Details

Item
Electric Wall Heat Mounting Frame
Color
White
Includes
Wall Heater
Frame Extends
2 in
For Use With
2HAD5, 2HAD7, 2HAD8, 2HAD9, 2HAE1, 3END1, 3END2, 3END5, 3END6, 3END7, 3END8, 3END9, 3ENE1, 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56, 3UG57
Bracket Angle
90 Degrees
Material
Powder Coated Steel
Fits kW
1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800
Weight Capacity
25 lb

Description

Electric Wall Heat Mounting Frame, Outside Height 19 71/100 in, Outside Width 16 3/20 in, Frame Extends 2 in, For Use With 2HAD5, 2HAD7, 2HAD8, 2HAD9, 2HAE1, 3END1, 3END2, 3END5, 3END6, 3END7, 3END8, 3END9, 3ENE1, 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56, 3UG57, Mounting Type Semi-Recessed, White, Fits kW 1500 kW, 1500/2000 kW, 1500/3000 kW, 1800 kW, 1800/3600 kW, 2000/4000 kW, 2400/4800 kW, 3600/4800 kW, 4800 kW, Weight Capacity 25 lb, Bracket Angle 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.