Shop FRED SILVER
See all product information
Create Account
Half Dome Safety Mirror, Acrylic, 32 in, Galvanized Steel, 180 Degrees Viewing Angle
- Mfr # H-DOME-M32
- Zoro # G106376327
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Diameter
32 in
Backing Material
Steel
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
225 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-DOME-M32
- Zoro #
- G106376327
- UPC #
- 691964006384
- Country of Origin
- China
Dimensions
- Diameter
- 32 in
- Dome Height
- 12 1/2 in
- Mounting Hole Size
- 3/16 in
Details
- Item
- Half Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- Steel
- Mirror Environment
- Indoor & Light Outdoor
- Approximate Viewing Distance
- 225 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- No
- Printed Language
- English
- Mounting Bracket Type
- Mounting Bracket Kit
- Weight
- 5 lb
- Rim Material
- Rubber
- Integrated Safety Border
- No
- Mirror Style
- Half Dome Mirror
- Mirror Shape
- Round
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Steel, Diameter 32 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket Kit, Approximate Viewing Distance 225 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 12 1/2 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable