Mirror, Half Dome, Hi Vis, Acrylic, 26in dia.
- Mfr # PV26-180RT
- Zoro # G422967100
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Shape
Round
Length
13 in
Width
26 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV26-180RT
- Zoro #
- G422967100
- UPC #
- -
- Country of Origin
- United States
- Item
- Dome Mirror
- Mirror Material
- Acrylic
- Mirror Shape
- Round
- Includes
- Mounting Hardware
Dimensions
- Length
- 13 in
- Width
- 26 in
- Overall Depth
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.