4 in. No 2 Phillips Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT202

  • Zoro # G106399395


product price: $12.97
/ea

Key Features

Tip Style
Phillips
Shank Length
4 in
Finish
Chrome
Handle Material
Acetate
Shank Material
Boron-Infused Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT202
Zoro #
G106399395
UPC #
452426000140
Country of Origin
United States

Dimensions

Tip Size
#2 Phillips
Shank Length
4 in
Overall Length
8.3 in
Size
#2 - Phillips Head
Handle Length
4 1/4 in
For Fastener Size
#2 Phillips
Shank Diameter
19/100 in

Details

Item
#2 Phillips 4" Cushion Grip Screwdriver (USA)
Tip Style
Phillips
Finish
Chrome
Handle Material
Acetate
Shank Material
Boron-Infused Steel
Shank Shape
Round
Insulated
No
Handle Type
Cushion Grip
Ratcheting
No
Includes
#2 Phillips 4" Cushion Grip Screwdriver USA
Handle Color
Black, Red
Screwdriver Tip Style
Phillips®
ESD Safe
No
Corrosion Resistant
Yes
Tip Finish
Chrome
Grip Style
Cushion
Tether Ready
Yes
Replaceable Shank
No
Non-Magnetic
Yes
Magnetized Tip
No
Measurement Type
SAE
Shank Finish
Chrome
Non-Sparking
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.