Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Long Nose Dipped Grip Pliers (Made in USA)

  • Mfr # MT505

  • Zoro # G106399418


product price: $34.97
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Dipped Grip
Features
Cross-Hatched, Laser Hardened Teeth, Fish Tape Puller, Lifetime Guarantee, Reaming Head for 1/2 in to 1 in Conduit
Jaw Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT505
Zoro #
G106399418
UPC #
452425954570
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
1 in
Jaw Length
2 3/4 in
Tip Width
7/64 in
Jaw Thickness
1/2 in
Tip Thickness
7/64 in
Length
4 in

Details

Item
8" Long Nose Dipped Grip Pliers (USA)
Material
Steel
Handle Type
Dipped Grip
Features
Cross-Hatched, Laser Hardened Teeth, Fish Tape Puller, Lifetime Guarantee, Reaming Head for 1/2 in to 1 in Conduit
Joint Type
Box
Handle Color
Red
Finish
Coated
Jaw Bend
0 Degrees
Nose Type
Needle Nose
Insulated / Uninsulated
Uninsulated
Includes
(1) 8" Long Nose Dipped Grip Pliers (USA)
Voltage Rating
Not Rated
Insulated
No
Gripping Surface
Dipped Grip
Head Offset Angle
0 Degrees
Jaw Texture
Serrated
Includes Wire Stripper
No
Tether Ready
Yes
Application
Cutting, Gripping, Pulling, Reaming
Nose Shape
Needle
Includes Wire Cutter
Yes
Jaw Opening Type
Manual
Steel Type
Press-Forged Steel
Includes Voltage Detection Module
No
Plier Type
Needle Nose Pliers
ESD-Safe
No
Precision
No
Handle Style
Dipped Grip
Non-Sparking
No
Weight
0.58 lb
Jaw Shape
Flat
Grip Style
Standard Cushion
Additional Tool Functions
Fish Tape Puller
Maximum Jaw Opening
2 3/4 in
Plier Material
Steel
Grip Material
Plastisol

Description

Long Nose Dipped Grip Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 2 3/4 in, Jaw Length 2 3/4 in, Tip Width 7/64 in, Additional Tool Functions Fish Tape Puller, Jaw Shape Flat, Jaw Thickness 1/2 in, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Cutting, Gripping, Pulling, Reaming, Connectors Crimped Not Applicable, Cutter Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.