Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Comfort Grip Plier High Leverage, Steel

  • Mfr # MT550T

  • Zoro # G106399425


product price: $51.97
/ea

Key Features

Plier Product Group
With Thread Cleaner
Plier Item
9" Lineman's Comfort Grip Pliers with Thread Cleaner (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT550T
Zoro #
G106399425
UPC #
452425955180
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Tip Width
3/8 in
Tip Thickness
5/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.8 in

Details

Plier Product Group
With Thread Cleaner
Plier Item
9" Lineman's Comfort Grip Pliers with Thread Cleaner (USA)
Handle Type
Comfort Grip
Material
Steel
Insulated
No
Item
Comfort Grip Plier
Features
Available in Comfort and Dipped Grip Handles, Fish Tape Puller, Lifetime Guarantee, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Thread Cleaner on Opening Holds and Cleans 5/8 in (16 mm) Pole Line and Hardware Bolts or Threaded Rod
High Leverage
Yes
Grip Style
Deluxe Cushion
Non-Sparking
No
Voltage Rating
Not Rated
Nose Shape
New England
Tether Ready
Yes
ESD-Safe
No
Blade Material
Steel
Steel Type
Press-Forged Steel
Rear Jaw
No
Jaw Opening Type
Manual
Jaw Texture
Serrated
Additional Tool Functions
Fish Tape Puller, Thread Cleaner
Plier Material
Steel
Grip Material
Thermoplastic Vulcanizates, Polypropylene
Includes Adjustable Stop
No
Handle Style
Comfort Grip
Jaw Shape
Flat
Finish
Coated
Includes Voltage Detection Module
No
Joint Type
Box
Maximum Jaw Opening
1 3/8 in
Plier Type
Lineman's Pliers
Handle Color
Multicolored
Weight
1.02 oz
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Plier Style
With Thread Cleaner

Description

Comfort Grip Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Comfort Grip, Additional Tool Functions Fish Tape Puller, Thread Cleaner, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, High Leverage Yes, Blade Material Steel, Connectors Crimped Not Applicable, Cutter Length 3/4 in, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.