Shop ZORO SELECT
See all product information
Create Account
PFA Tubing
- Mfr # ZUSA-HT-7105
- Zoro # G106434782
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.625 in
Standards
FDA
Tube Form
Coil
Overall Length
25 ft
Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7105
- Zoro #
- G106434782
- UPC #
- 193005268244
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.625 in
- Overall Length
- 25 ft
- Outside Diameter
- 7/8 in
- Inside Diameter
- 3/4 in
- Bend Radius
- 11 13/16 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.