Shop ZORO SELECT

PFA Tubing

  • Mfr # ZUSA-HT-7097
  • Zoro # G106435161

product price: 
$
630.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Resistance Properties
Corrosion Resistant
Inside Diameter
1/4 in
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7097
Zoro #
G106435161
UPC #
193005268169
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Bend Radius
3 1/8 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Tubing
Standards
FDA
Resistance Properties
Corrosion Resistant
Application
Beverage, Food, Water
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
500 Degrees F
Clarity
Clear
Tube Form
Coil
Flexibility
Rigid
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Chemical Compatibility
Vacuum Rated
Not Rated for Vacuum
Material
PFA
Autoclavable
Yes
Hardness
Shore D 65
Maximum Operating Pressure
145 psi
Color
Clear
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PFA
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.