Fine Grit Quick-Change Diamond Disc

  • Mfr # 66260311782

  • Zoro # G106435420


product price: $17.49
/ea
Sold in multiples of 12 for $209.88

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Ultra Fine
Series
D7212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260311782
Zoro #
G106435420
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Diameter
2 in

Details

Item
Diamond Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Ultra Fine
Grit
800
Series
D7212
Abrasive Type
Coated
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM

Description

Diamond Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.