Shop PARKER

Tubing, Purple, Overall 500 ft L

  • Mfr # E-64-P-0500

  • Zoro # G106439015


product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
500 psi
For Location
Indoor
Material
Polyethylene
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-64-P-0500
Zoro #
G106439015
UPC #
-
Country of Origin
United States
Item
Tubing
Burst Pressure
500 psi
For Location
Indoor
Material
Polyethylene
System of Measurement
Inch
Maximum Operating Pressure
125 psi @ 150 Degrees F
Resistance Properties
Crack Resistant
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Features
Made from 100% Virgin Resin Material
Flexibility
Flexible
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Autoclavable
No
Coil Weight
12.5 lb
For Fluid Type
Air, Potable Water, Water
For Potable Water Use
Yes
Weight per Foot
0.025 lb/ft
Hardness
Shore D 45
Minimum Operating Temperature
-80 Degrees F
For Environment
Chemical
Tube Form
Coil
Jacket Color
No Jacket
Stripe Color
No Stripe
Color
Purple
Maximum Operating Temperature
150 Degrees F
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Industry Application
Pneumatics
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Purple, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.