Shop PARKER

Tubing, Natural, Overall 100 ft L

  • Mfr # E-86-0100

  • Zoro # G106439022


product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Weight per Foot
0.034 lb/ft
Clarity
Opaque
System of Measurement
Inch
For Environment
Chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-86-0100
Zoro #
G106439022
UPC #
-
Country of Origin
United States
Item
Tubing
Weight per Foot
0.034 lb/ft
Clarity
Opaque
System of Measurement
Inch
For Environment
Chemical
Application
Air, Chemical, Fluid
Stripe Color
No Stripe
For Fluid Type
Air, Potable Water, Water
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
For Potable Water Use
Yes
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Features
Made from 100% Virgin Resin Material
Maximum Operating Pressure
90 psi @ 150 Degrees F
Industry Application
Pneumatics
Resistance Properties
Crack Resistant
Minimum Operating Temperature
-80 Degrees F
Flexibility
Flexible
Coil Weight
3.4 lb
For Location
Indoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Jacket Color
No Jacket
Burst Pressure
360 psi
Color
Beige
Tube Form
Coil
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
Hardness
Shore D 45
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.