Shop PARKER

Tubing, Natural, Overall 100 ft L

  • Mfr # E-10X1.5-0100

  • Zoro # G106439053


product price: 
$
88.89
/ea

Key Features

Wall Thickness
1.5 mm
For Location
Indoor
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 150 Degrees F
Inside Diameter
7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-10X1.5-0100
Zoro #
G106439053
UPC #
-
Country of Origin
United States
Item
Tubing
For Location
Indoor
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 150 Degrees F
Resistance Properties
Crack Resistant
Clarity
Opaque
Stripe Color
No Stripe
Hardness
Shore D 45
Minimum Operating Temperature
-80 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.026 lb/ft
Color
Beige
Burst Pressure
500 psi
Jacket Color
No Jacket
Features
Made from 100% Virgin Resin Material
Application
Air, Chemical, Fluid
Tube Form
Coil
Coil Weight
3.9 lb
Autoclavable
No
For Potable Water Use
Yes
Material
Polyethylene
For Fluid Type
Air, Potable Water, Water
Reinforcement
Not Reinforced
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
System of Measurement
Metric
Industry Application
Pneumatics
For Environment
Chemical

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.