Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 12 W, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G106439299


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G106439299
UPC #
840777185704
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Size (PRINT)
12
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Shineable Toe
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Mesh
Insole System
Single Density Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2913
Liner Material
Mesh
Insulated
No
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Insulation Type
None
Standards
ASTM F2913
Footwear Shank Type
Composite
Ninety Degree Heel
No
Shank Material
Composite
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Style Number
834-6386
Midsole Material
EVA
Insulation Weight
None
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Last Number or Name
6386
Footwear Closure Type
Front Lace
Liner Material (PRINT)
Mesh
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Outsole Technology (PRINT)
Crosstrex 360
Closure
Lace Up
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Style Family
Oxford Shoe
Midsole Technology
Cushioned
Outsole Technology
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Footwear Style Oxford Shoe, 12, W, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.