Cam Follower, Flat Head Type

  • Mfr # CR-3/4-XB-U

  • Zoro # G106450614


product price:  $34.59
/ea

Key Features

Roller Style
Stud
Face Design
Hex Socket
Closure
Double Sealed
Roller Diameter
3/4 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-3/4-XB-U
Zoro #
G106450614
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
3/4 in
Roller Width
1/2 in
Stud Length
7/8 in
Stud Diameter
3/4 in
Stud Thread Size
3/8 in-24
Stud Thread Length
3/8 in
Overall Length
1 3/8 in

Details

Item
Cam Follower
Roller Style
Stud
Face Design
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material
Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Stud Material
Bearing Steel
Roller Head Type
Flat
Lube Port Location
Stud End, Stud Side
Drive Location
Head
Standards
AS 9100, ISO 9001
System of Measurement
Inch
Drive Type
Hex Socket
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Lubrication Openings
Oiler Hole
Load Direction
Radial
Duty Type
Standard

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Width 1/2 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.