Shop VEGA
See all product information
Create Account
Hex L-Key (Long), 5.5 mm
- Mfr # H055L
- Zoro # G106451246
product price:Â
$
1.25
/ea
Sold in multiples of 10 for $12.50
Key Features
Finish
Manganese Phosphate
Arm Length
29mm
Blade Material
S2 Modified Steel
Tip Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H055L
- Zoro #
- G106451246
- UPC #
- 843854023104
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- 5.5mm
- Arm Length
- 29mm
Details
- Item
- L-Key
- Finish
- Manganese Phosphate
- Blade Material
- S2 Modified Steel
- Tip Shape
- Hex
- Arm Type
- Long
Description
Hex L-Key (Long), 5.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.