Shop GENIUS TOOLS
Create Account
T-20 L-Shaped Star Wrench 57mmL
- Mfr # 580620
- Zoro # G023579436
product price:Â
$
3.13
/ea
Sold in multiples of 2 for
$6.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580620
- Zoro #
- G023579436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T20 Size 57mm Length Precision Drive Durable Chrome Vanadium Steel - 580620 Professional Hand Tool This T20 L-shaped star wrench is built for controlled torque and precise fastener engagement in tight or recessed spaces. The compact 68mm overall length balances access and leverage, while the stamped size marking supports quick identification in a busy tool setup. Constructed from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core durability. The anti-corrosive properties help it maintain performance and appearance over long-term shop use, and it meets or exceeds ANSI standards. Key Benefits T20 L-shaped star profile supports precise, consistent engagement with compatible fasteners. 68mm overall length provides compact access with dependable control in tight areas. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Anti-corrosive material properties help resist wear in demanding work environments. Heat treated via oil quenching for tough exterior and strong inner core. Size is permanently stamped for fast identification and organized tool storage. SKU 580620 is designed for professional technicians who need a reliable, repeatable drive tool for daily service work. With ANSI-compliant performance, durable heat treatment, and clearly marked sizing, it fits smoothly into any professional hand tools kit where accuracy and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.