Class 2, Lime, Hook-and-Loop, Solid, Non

  • Mfr # 786F52

  • Zoro # G106451673


product price:  $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786F52
Zoro #
G106451673
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
28 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Vest Size
L
Minimum Chest Size
46 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Includes Microphone Tab
No
UV-Resistant Material
No
Reflective Tape Attachment Type
Stitched
Flame-Resistant Properties
Not Flame-Resistant
Breakaway
No
Reflective Stripe Main Color
Silver
Total Number of Pockets
0
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Vest Front Style
Solid
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Vest Features
Breathable Fabric
Reflective Stripe Border Type
None
Fabric Construction
Solid
Includes LED Lights
No
Reflective Stripe Location
Shoulder, Torso
Cooling
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Anti-Static
No
Features
Breathable Fabric; 360 Degrees Visibility
Expandable
No
Number of Inside Pockets
0
Vest Back Style
Solid
Standards
ANSI/ISEA 107
Includes Tablet Pocket
No
Reflective Tape Type
Glass Bead

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.