Torx(R) Plain Torx(R) Key Torx Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short

  • Mfr # 15720

  • Zoro # G1064576


product price:  $2.89
/ea

Key Features

Tip Size
T20
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15720
Zoro #
G1064576
UPC #
037516157201
Country of Origin
United States

Dimensions

Tip Size
T20
Arm Length
3 3/4 in
Short Arm Length
3/4 in
Length Family
Long
Long Arm Length
3 51/64 in
Arm-Length
3-3/4"
Handle-Length
3/4"
Long-Arm-Length
3-51/64"
Short-Arm-Length
3/4"
Arm Length - Long
3 51/64 in
Arm Length - Short
3/4 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Torx Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Blade Material
Alloy steel
Handle Color
Gray
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Nonsparking
No
Tether Style
Tether Capable
Standards
Acument Torx
Grip Style
Plain
Tether Ready
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Number of Tips
2
Non-Magnetic
No
Insulated
No
Corrosion Resistant
Yes
Fastener Holding
No
Non-Sparking
No
Key Shape
L
End Shape
Security Torx
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
Straight
Series
Security Black

Description

Torx Key, Tip Size T20, Long Arm Length 3 51/64 in, Short Arm Length 3/4 in, Black Oxide, Length Family Long, Security Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.