This item is Discontinued.

Gpi Flowmeter, Oval Gear, 1/2 In FNPT GM005S2R21-5

Flowmeter, Oval Gear, 1/2 In FNPT (Discontinued)

  • Mfr # GM005S2R21-5
  • Zoro # G1064813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM005S2R21-5
Zoro #
G1064813
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Size (In.)
1/2

Details

Item
Flowmeter
Type
Oval Gear
Housing Material
Stainless Steel
Flow Material
Water, Oil, Chemicals, Petroleum Products, Fuels, Lubricants
Max. Viscosity
1000cP
Wetted Materials
316 SS, PPS
Frequency Range (Hz)
1.8 to 55.8
Flow Range
0.53 to 7.9 gpm
Fitting Type
FNPT
Accuracy (%)
+/-0.5
Fluid Temp. Range (Deg. C)
-10 to 120
Display Type
Standard LC Display
Output Type
Contact Closure
Flow Range @ lessthan 5 cps
0.8 to 6.6 GPH
O-Ring
Fluorocarbon
Pressure Rating (PSI)
800
Fluid Temp. Range (Deg. F)
14 to 248
Includes
Batteries
Repeatability
0.03%
Sensor Type
Reed Switch
Strainer
60 Mesh
Ambient Temperature
14 to 140 Degrees F
Rotor Type
PPS
Typical K Factor
424 Pulses Per Gallon

Description

Flowmeter, Housing Material Stainless Steel, Output Type Contact Closure, Display Type Standard LC Display

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.