
18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ41800GR00
Mfr # FGQ41800GR00
Zoro # G1065005
product price:Â $19.15
/eaKey Features
Mop Head Color
Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Mop End Type
Fringe, Pad
Mop Type
Dust Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FGQ41800GR00
Zoro #
G1065005
UPC #
086876174939
Country of Origin
Viet Nam
Dimensions
Length
18 in
Depth
5 in
Overall Length
18 in
Overall Width
18 in
Overall Depth
9 in
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 9 in, Launderable Yes, Color Green, Mop End Type Loop, Compatible Grainger Part Number 5MU87, Compatible Manufacturer Part Number FGQ1800BK00, FGQ56000YL00, Color Coding System Yes, Features Double Finished Edge, Zig-Zag Design, Connection Thread Type Not Applicable, Antimicrobial No, Chlorine Bleach Safe Yes, Includes Scrubber Yes, Product Type Dust Mop Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.