Shop SWIFFER

92811 Wet Jet Starter Mop Kit

  • Mfr # 200242

  • Zoro # G703933954


product price:  $63.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200242
Zoro #
G703933954
UPC #
-
Country of Origin
United States

Description

Features
  • Swiffer Wet Jet Starter Mop Kit
  • Includes - 1 Power Mop With Scrubby Strip
  • 3 Extra Power Cloths
  • 2 Base Cloths & 16.9 oz. Multi Purpose Cleaning Solution
  • New & Improved Dual Nozzle Sprayer To Improve Solution Dosing
  • Thicker Sturdier Pole
  • Redesigned Head For Corner & Edge Cleaning
  • Bigger & Easier To Use Scrubby Strip For Dried On Messes
  • Improved Cleaning Texture Pads For Better Set In Dirt Cleaning
  • Uses 4 AA Batteries
  • For Refills Use The Following Multi Purpose Solution TV No.117-226
  • Antibacterial Solution TV No.117-224
  • Wood Solution TV No.117-225
  • 12 Count Pads TV No.180-513 & 10 Count Extra Power Pads TV No.157-865
  • Boxed
  • Dimension - 4.37 L x 19.22 W x 5.83 H in.
  • Item Weight - 4.59 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.