1/2" Drive, 72 Geared Teeth, Pear Head Hand Ratchet, 10" L, Chrome Finish

  • Mfr # 1KEJ1

  • Zoro # G1065127


product price:  $38.49
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
72
Head Style
Pear
Overall Length
10"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KEJ1
Zoro #
G1065127
UPC #
190735752333
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10"
Head Width
1 19/32 in
Head Depth
27/32 in
Head Thickness
1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Material
Alloy Steel
Nonsparking
No
Features
Knurled Handle
Min. Arc Swing
9 Degrees
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Standards
ASME B107.100
Reversing
Reversible
Tether Style
Tether Capable
Minimum Arc Swing
5 Degrees
Quick Release
Yes
Insulated
No
Tether Ready
No
Head Shape
Pear
Ratcheting
Yes
Measurement Type
SAE
Grip Style
Knurled
Corrosion Resistant
Yes
Head Type
Standard
Non-Sparking
No
Ratchet Type
Standard
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Included
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 5 Degrees , Overall Length 10 in, Drive Size 1/2 in, Quick Release Yes, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.