
Woodhurst Tissue Holder
Mfr # 73250-SS
Zoro # G106591751
product price:Â $49.29
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Silver
Finish
Stainless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73250-SS
Zoro #
G106591751
UPC #
34449871556
Country of Origin
China
Dimensions
Length (In.)
3.38 in
Height (In.)
1.88 in
Dispenser Height
1.18 in
Dispenser Width
4.17 in
Dispenser Depth
3.5 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Silver
Finish
Stainless
Material
Metal
Description
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.
- Perfectly coordinates with the Woodhurst bath collection
- Extends 3-3/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware included with product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.