Ball-End Hex Hex x 3 in 9 pieces Set

  • Mfr # 175BPMCS9

  • Zoro # G106592192


product price:  $30.15
/ea

Key Features

Finish
Gunmetal Grey
Drive Size
1/4" Hex
Arm Length
3"
Blade Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175BPMCS9
Zoro #
G106592192
UPC #
843854025887
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4" Hex
Arm Length
3"

Details

Item
Ball End Hex Driver Bits
Finish
Gunmetal Grey
Blade Material
S2 Modified Steel

Description

Ball-End Hex Hex x 3 in 9 pieces Set (Metric)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.