Tee, SS, Comp 1/2", Comp 1/2", Comp 1/4"

  • Mfr # N2603-08-08-04-SS
  • Zoro # G106597418
product price: 
$
46.59
/ea

Key Features

Specific Fitting Shape
Tee
Hex Size
7/8 in
Standards
A 213, ASTM A 269
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75 to 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2603-08-08-04-SS
Zoro #
G106597418
UPC #
-
Country of Origin
India

Dimensions

Hex Size
7/8 in
Overall Length
2 27/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
2 27/32 in
Length
2 27/32 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75 to 80
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Maximum Operating Temperature
100 Degrees F
Fitting Side C Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Hydraulics, Pneumatics
Color
Silver
Compatible Pipe Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
4020 psi
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
Compression
For Media Type
Gases
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
4,020 psi
Fitting Side 1 Connection Type
Compression
Ferrule Type
Double Ferrule
Connector Type
Coupling
Precleaned Type
Cleaned and Bagged
Wire Color
Silver

Description

Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/4 in, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews