Shop BRENNAN INDUSTRIES
See all product information
Create Account
Back Ferrule, Stainless Steel, 7/8 in
Mfr # N0319-B-14-SS
Zoro # G106597760
product price:Â
$
9.99
/ea
Key Features
Specific Fitting Shape
Back Ferrule
Standards
ASTM A213, ASTM A269
Compatible Tube Wall Thickness
0.073 in
Fitting Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0319-B-14-SS
- Zoro #
- G106597760
- UPC #
- -
- Country of Origin
- India
Dimensions
- Compatible Tube Wall Thickness
- 0.073 in
- Compatible Tube Outer Diameter
- 7/8 in
Details
- Item
- Compression Fitting Ferrule
- Specific Fitting Shape
- Back Ferrule
- Standards
- ASTM A213, ASTM A269
- Fitting Material
- Stainless Steel
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- 316
- System of Measurement
- Imperial
- Compatible Tube Hardness
- 75 RB to 80 RB
- Series
- Brennan Instrumentation
- Resistance Properties
- Corrosion-Resistant
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Maximum Operating Temperature
- 1,200 Degrees F
- Color
- Silver
- Compatible Tube Material
- Stainless Steel
- Compatible Fitting Connection Type
- Compression
- Fitting Shape
- Back Ferrule
- Product Type
- Compression Fitting Ferrule
- Precleaned Type
- Cleaned and Bagged
- Operating Pressure - Maximum
- 2,951 psi
- Ferrule Type
- Double Ferrule
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 7/8 in, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.