Alloy Steel Rectangle Bar, 18 in L, 3 in W

  • Mfr # 19206_18_0

  • Zoro # G106599207


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Width Tolerance
+0.005 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19206_18_0
Zoro #
G106599207
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.005 in
Overall Length
18 in
Thickness
0.09375 in
Overall Width
3 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Fabrication
Hot Rolled
Brinell Hardness
187
Machinability
50 %
Heat Treatment
Pre-Hardened
Thickness Tolerance
+/-0.001 in
Tolerance Rating
Standard
Material Grade
4142
Rockwell Hardness
94 HRB
Tensile Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Rectangular
System of Measurement
Inch
Yield Strength
Not Rated
Appearance
Metallic
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.09375 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.