1.625" Alloy Steel Round Bar 4340-Normalized Cold Finish

  • Mfr # 7397_12_0

  • Zoro # G106599344


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.015625 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A108, ASTM A29, ASTM A322
Appearance
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7397_12_0
Zoro #
G106599344
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.015625 in
Outside Diameter
1 5/8 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.015625 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A108, ASTM A29, ASTM A322
Appearance
Metallic
Application
Aerospace, Automotive, Tooling
Heat Treatable
Heat Treatable
Material Grade
4340
Tolerance Rating
Standard
Mechanical Finish
Mill
Tensile Strength
186,000 psi
Brinell Hardness
363 BHN
Shape
Rod
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Air-Hardened
Yield Strength
125,000 psi
Machinability
50 %
Rockwell Hardness
100 HRC
Includes Material Certificate
Material Certificate with Lot Number
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.015625 in, Yield Strength 125,000 psi, Fabrication Cold Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.