Alloy Steel Rectangle Bar, 18" L, 1 1/4" W
Mfr # 19160_18_0
Zoro # G106599412
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Fabrication
Hot Rolled
Width Tolerance
+0.005 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19160_18_0
Zoro #
G106599412
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+0.005 in
Overall Width
1 1/4 in
Thickness
0.3125 in
Overall Length
18 in
Description
Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.