0.313" OD x 0.028" Wall x 0.257" ID Alloy Steel Round Tube 4130-Cond. N Seamless

  • Mfr # 21358_12_0

  • Zoro # G106599665


product price:  $24.19
/ea

Key Features

Material
Alloy Steel
Wall Thickness
0.028 in
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21358_12_0
Zoro #
G106599665
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.028 in
Overall Length
12 in
Inside Diameter
0.257 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+0.005 in/-0.002 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Appearance
Metallic
Yield Strength
63,000 psi
Material Grade
4130
Fabrication
Seamless
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Mechanical Finish
Mill
Tensile Strength
97,000 psi
Shape
Round
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Resistance Properties
Wear-Resistant, Impact-Resistant
Elongation
26 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.257 in, Outside Diameter 5/16 in, Overall Length 12 in, Wall Thickness 0.028 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.