Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Code Flagged Broom Head, G

  • Mfr # 36867EC23

  • Zoro # G106620864


product price: $13.69
/ea
Sold in multiples of 12 for $164.28

Key Features

Sweep Face
12 in
Bristle Length
7 in
Material
Polypropylene
Height
2 in
Features
Angled Broom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36867EC23
Zoro #
G106620864
UPC #
085404015126
Country of Origin
Mexico

Dimensions

Bristle Length
7 in
Height
2 in

Details

Sweep Face
12 in
Item
Angle Broom
Material
Polypropylene
Features
Angled Broom Head
Handle Connection Type
Threaded Opening

Description

Color Code Flagged Broom Head,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.