Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crescent 7-1/4" x 4-Tooth Fiber Cement Circular Saw Blade CSBFC-704

7-1/4" x 4-Tooth Fiber Cement Circular Saw Blade (Discontinued)

  • Mfr # CSBFC-704
  • Zoro # G106621205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFC-704
Zoro #
G106621205
UPC #
697099347316
Country of Origin
China

Dimensions

Size
7-1/4 in
Width
7.25 in

Details

Item
Crescent 7-1/4" 4T Fiber Cement Blade
Color
Rawhide
Type
Fiber Cement
Blade Material
Steel

Description

Crescent 7-1/4 In. 4T Fiber Cement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.