Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in Aluminum Handle, Green, Aluminum

  • Mfr # 40246EC09

  • Zoro # G106621366


product price: $13.19
/ea
Sold in multiples of 12 for $158.28

Key Features

Handle Material
Aluminum
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
Weight
0.7 lb
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40246EC09
Zoro #
G106621366
UPC #
017183409865
Country of Origin
Mexico

Dimensions

Length
30 in

Details

Handle Material
Aluminum
Item
Aluminum Handle
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
Color
Green
Weight
0.7 lb
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs

Description

Natural Aluminum Handle,Color Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.