Zoro Homepage
This item is Discontinued.
Zoro Select 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened 22502_12_12

1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (Discontinued)

  • Mfr # 22502_12_12
  • Zoro # G106626057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22502_12_12
Zoro #
G106626057
UPC #
-
Country of Origin
United States

Dimensions

Opening Size
1.062 in x 2.75 in
Overall Thickness
0.078 in
Strand Thickness
0.078 in
Strand Width
0.116 in
Trade Size
1 1/2 in-#13
Long Way Diamond Size
3.2 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Diamond Size
1.33 in x 3.2 in
Overall Width
12 in
Overall Length
12 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.116 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.75 in, Short Way of Opening 1.062 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.