Shop LENOX
Additional $745.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sawing Fluid, Band-Ade Fabricator, 275 gal, Tote, Clear
Mfr # LXBSBF275G
Zoro # G106629249
product price:Â
$
7,402.99
/ea
Key Features
Series
Band-Ade Fabricator
Fluid Characteristics
Biodegradable
Container Type
Tote
Application
General Purpose
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXBSBF275G
- Zoro #
- G106629249
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Container Size
- 275 gal
Details
- Item
- Sawing Fluid
- Series
- Band-Ade Fabricator
- Fluid Characteristics
- Biodegradable
- Container Type
- Tote
- Application
- General Purpose
- Color
- Clear
- Flash Point
- 205.9 Degrees F
- Features
- Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance
- Fragrance
- Mild
- Standards
- ASTM D93-08
Description
Sawing Fluid, Container Size 275 gal, Tote, Clear, Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.