Cross Handle, Ratcheting, Quick Connect
Mfr # 306.07
Zoro # G1067096
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Ratcheting
Material of Construction
Chrome Molybdenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306.07
Zoro #
G1067096
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Overall Length
18 in
Details
Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Ratcheting
Material of Construction
Chrome Molybdenum
Item
Cross Handle - Ratcheting
Connector Type
Quick Connect
Connection Type
Quick Connect
Product Type
Cross Handle - Ratcheting
Description
Cross Handle - Ratcheting, Ratcheting, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.