Gate Valve, Class 200, 1-1/4 In, 316 SS
Mfr # 4VMW3
Zoro # G1067394
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
316 Stainless Steel
Max. Water Pressure - CWP
200 psi
Wedge Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4VMW3
Zoro #
G1067394
UPC #
190735521090
Country of Origin
China
Dimensions
Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2 19/20 in
Connection Size - Side 2
1 1/4 in
Overall Length
2.95 in
Handle Diameter
3.15 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
5.12 in
Description
Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 84, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.