This item is Discontinued.

Marshalltown Drywall Patch, 8 x 8 Inches, Self Adhesive DP8

Drywall Patch, 8 x 8 Inches, Self Adhesive (Discontinued)

  • Mfr # DP8
  • Zoro # G1067936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP8
Zoro #
G1067936
UPC #
035965163033
Country of Origin
United States

Dimensions

Size
8 x 8"
Length (In.)
8
Width (In.)
8

Details

Item
Wall Repair Patch Kit
Type
Self Adhesive
Construction
Aluminum/Fiberglass
Characteristics
Aluminum Plate Provides Rigid Backing, Fiberglass Mesh

Description

Drywall Patch, Size 8 x 8 Inches, Includes one (1) Self Adhesive Patch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.